Shop All Oscillating Tool Accessories
Fein
E Cut Universal Bi Metal Sl Blades 1 3/4
Mfr # 63502223270
Zoro # G4707553
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Sheet Metal Up to 5/64 in, Aluminum Profile, Copper Pipes, Wood, Dry Wall and Plastics
- Overall Length 2-1/8 in
- Features Wavy Universal Teeth, Medium Width, Waisted Shape For Optimal Cutting Speed And Good Swarf Removal.
- Width 1-3/4 in
- Mount SL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502223270
- Zoro # G4707553
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 2-1/8 in |
Width | 1-3/4 in |
Details
Application | For Sheet Metal Up to 5/64 in, Aluminum Profile, Copper Pipes, Wood, Dry Wall and Plastics |
Item | E Cut Universal Bi Metal Sl Blades 1 3/4 |
Features | Wavy Universal Teeth, Medium Width, Waisted Shape For Optimal Cutting Speed And Good Swarf Removal. |
Mount | SL |
Tooth Material | Bimetal |
Description
E Cut Universal Bi Metal Sl Blades 1 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 4" (102mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0400)
- WESTWARD #18 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PLZ9)
- MARSHALLTOWN FLOAT FINE CELL 9X4"" (RRF94F)
- KLEIN TOOLS Replacement Bit #2 Phillips, #1 Phillips (32400)
- FEIN E Cut Long Life Bi Metal Supercut Blades (63502163030)
- FEIN Oscillating Segmented Saw Blade, 4In (35222952010)
- FEIN Oscillating Blades, 3In, 3In L, PK5 (63502125230)
- FEIN Oscillating Sanding Pad w/Paper, 4-1/2In (63806195210)
- FEIN E Cut Hcs Sl Blade 2 9/16" Width (63502230260)
- FEIN Oscillating Saw Blade, 1-3/8, 3-51/64In L (63502191210)
- CMT ORANGE TOOLS 32mm Plunge FlushCut Blade For Wood Metal Extra Long Life Quick Release Oscillator Multicutter (OMM13-X1)
- Fein Oscillating Tool Accessories