Shop All Oscillating Tool Accessories
Fein
E CUT-SUPERCUT- 2 1/2, PK25
Mfr # 63502136028
Zoro # G4910665
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 25
- Blade Width 2 9/16 in
- Direct Fit For Tool Brand Fein (non-Starlock)
- Cutting Edge Style Toothed Edge
- Blade Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502136028
- Zoro # G4910665
- UPC # 094716677526
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Blade Width | 2 9/16 in |
Blade Length | 2 in |
Length | 2" |
Details
Item | Oscillating Tool Blade |
Number of Pieces | 25 |
Direct Fit For Tool Brand | Fein (non-Starlock) |
Cutting Edge Style | Toothed Edge |
Blade Shape | Straight |
Cut Style | Straight Cut |
Connection Style | Universal Closed-Back |
Materials Cut | Drywall, Plastic, Wood |
Blade Type | Plunge Cut |
Primary Material Application | Wood |
Oscillating Tool Accessory Type | Cutting Blade |
Maximum Oscillations per Minute | 19,500 |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Width 2 9/16 in, Blade Length 2 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Drywall, Plastic, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Direct Fit For Tool Brand Fein (non-Starlock), Number of Pieces 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0300mm012 IP54 Digital Caliper with Upper Jaw (2710-1105)
- DORIAN Tool Holder, Turning/Facing, Series CA (D40CA-1)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- GREY PNEUMATIC SKT SET 1/2"DR 30PC METRIC STD/DP IM (GP1430MRD)
- FEIN Saw Blades, Bi-Metal, 7-31/41 in. L, PK3 (63502160270)
- FEIN E CUT-SUPER CUT- 2 1/2, PK5 (63502136034)
- FEIN Saw Blades, 2-3/16in. Size, PK10 (63502232290)
- FEIN Sandpaper Zirconium Triangle, Hook And L (63717236010)
- FEIN Oscillating Saw Blade, 1-3/8, 3-51/64In L (63502191210)
- FEIN Oscillating Blade, 3-9/16In, 3-9/16In L (63502188210)
- ARROW FASTENER 1 1/4" Ground Tooth Tough Curve Wood Blade, 1PC (OSC102-1)
- Fein Oscillating Tool Accessories