Shop All Oscillating Tool Accessories
Fein
E CUT-SUPER CUT- 2 1/2, PK5
Mfr # 63502122042
Zoro # G4911304
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Primary Material Application Wood
- Blade Width 2 9/16 in
- Connection Style Universal Closed-Back
- Blade Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502122042
- Zoro # G4911304
- UPC # 094716679087
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Blade Width | 2 9/16 in |
Blade Length | 2 in |
Length | 2" |
Details
Item | Oscillating Tool Blade |
Number of Pieces | 5 |
Primary Material Application | Wood |
Connection Style | Universal Closed-Back |
Blade Shape | Straight |
Cutting Edge Style | Toothed Edge |
Blade Type | Plunge Cut |
Oscillating Tool Accessory Type | Cutting Blade |
Direct Fit For Tool Brand | Fein (non-Starlock) |
Materials Cut | Wood |
Blade Material | Steel |
Maximum Oscillations per Minute | 19,500 |
Cut Style | Straight Cut |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Steel, Blade Width 2 9/16 in, Blade Length 2 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Direct Fit For Tool Brand Fein (non-Starlock), Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Countersink Set, 5 PC, 1 FL, 82 Deg, HSS (21ML06)
- IRWIN Die Metric 4Mm-.7Mm (9717)
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw (32600)
- BOSCH BLAZE™ Pro 165 Ft. Laser Distance Meter (GLM165-40)
- FEIN Dust Extraction Set For Blades Fsc 500qs (32133021010)
- FEIN Oscillating Blade, 3In, 3In L (63502118210)
- FEIN E Cut Long Life Bi Metal Sl Blades 2" Wi (63502221290)
- FEIN E Cut Diamond Tip Slm Blade 1 3/4" Width (63502204210)
- FEIN Oscillating Saw Blades, 1-3/8In, PK10 (63502126290)
- FEIN Straight Blade, Steel, 4-3/4In., PK2 (63903081013)
- FEIN Saw Blades, Bi-Metal, 1-1/8 in. Size, PK3 (63502151270)
- Fein Finishing Tools