Shop All Oscillating Tool Accessories
Fein
E CUT-SUPER CUT- 1 3/8, PK5
Mfr # 63502135031
Zoro # G4911514
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Blade Length 2 in
- Primary Material Application Wood
- Blade Width 1 3/8 in
- Connection Style Universal Closed-Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502135031
- Zoro # G4911514
- UPC # 00704660078828
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Blade Length | 2 in |
Blade Width | 1 3/8 in |
Length | 2" |
Details
Item | Oscillating Tool Blade |
Number of Pieces | 5 |
Primary Material Application | Wood |
Connection Style | Universal Closed-Back |
Materials Cut | Drywall, Plastic, Wood |
Cutting Edge Style | Toothed Edge |
Blade Type | Plunge Cut |
Direct Fit For Tool Brand | Fein (non-Starlock) |
Cut Style | Straight Cut |
Blade Shape | Straight |
Oscillating Tool Accessory Type | Cutting Blade |
Maximum Oscillations per Minute | 19,500 |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Width 1 3/8 in, Blade Length 2 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Drywall, Plastic, Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Direct Fit For Tool Brand Fein (non-Starlock), Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14 Gauge Shear Blade Set (48-44-0112)
- DEWALT Filter Assembly (5140128-57)
- DAVIES Round Grip Clamp Knob, 10-32 Thread Size, 0.50"L (2965FH)
- JET Dust Collector, 1,538 CFM Max Flow, 2 hp, 1 Phase (717520)
- FEIN E-Cut Tin Carbide Pro Sl Blade 3, 3PK (63502238220)
- FEIN Hook Blade, Steel, 3/4In., PK2 (63903208010)
- FEIN E CUT-METAL-SUPER CUT, PK5 (63502148029)
- FEIN Dust Extraction Set For Blades Fsc 500qs (32133021010)
- FEIN Sandpaper Zirconium Triangle 80 Grit Pac (63717245010)
- FEIN Hook Blade, Steel, 3-3/4In., PK2 (63903111019)
- FEIN E Cut Universal Bi Metal Sl Blade 1 3/4 (63502223260)
- Fein Oscillating Tool Accessories