Shop All Oscillating Tool Accessories
Fein
E CUT-SUPER CUT-1 3/8, PK25
Mfr # 63502119032
Zoro # G4910936
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 25
- Blade Length 2 in
- Materials Cut Wood
- Oscillating Tool Accessory Type Cutting Blade
- Maximum Oscillations per Minute 19,500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502119032
- Zoro # G4910936
- UPC # 094716678202
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Blade Length | 2 in |
Blade Width | 1 3/8 in |
Length | 2" |
Details
Item | Oscillating Tool Blade |
Number of Pieces | 25 |
Materials Cut | Wood |
Oscillating Tool Accessory Type | Cutting Blade |
Maximum Oscillations per Minute | 19,500 |
Connection Style | Universal Closed-Back |
Direct Fit For Tool Brand | Fein (non-Starlock) |
Blade Type | Plunge Cut |
Blade Shape | Straight |
Primary Material Application | Wood |
Cutting Edge Style | Toothed Edge |
Cut Style | Straight Cut |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Width 1 3/8 in, Blade Length 2 in, Maximum Oscillations per Minute 19,500, Primary Material Application Wood, Materials Cut Wood, Cut Style Straight Cut, Cutting Edge Style Toothed Edge, Direct Fit For Tool Brand Fein (non-Starlock), Number of Pieces 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER ProGrip 10" Drywall Taping Knife, Stainless Steel, Soft Grip Handle (10920)
- MITUTOYO Ring Gage, 1.0" (177-184)
- STAHLWILLE TOOLS Waterpump plier FastGRIP L.180 mm max.jaw opening 28 mm head polished handles dip-coated (65726180)
- M.A. FORD 20Mm X 52Mm X 1.0Mm R 9F (79B075002)
- FEIN Multi Master Top 2.5-Amp Oscillating Tool Kit (72296761090)
- FEIN Sandpaper Zirconium Triangle, Hook And L (63717236010)
- FEIN Tool Sanding Sheet Set, 60/80/120 Grit (35222967280)
- FEIN E Cut Diamond Tip Slm Blade 1 3/4" Width (63502204210)
- FEIN Oscillating Round Saw Blades, 3-3/8In, PK2 (63502097220)
- FEIN Oscillating Saw Blades, 13/16In, PK10 (63502183290)
- DREMEL Oscillating Tool Blade, Steel, 3 3/4" L (MM610U)
- Fein Oscillating Tool Accessories