Shop All Oscillating Tool Accessories
Fein
E Cut Standard Slm Blades 1 5/8" Width P
Mfr # 63502202290
Zoro # G4703457
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Very Clean Cuts and Good Cutting Speed; Long, Wide Shape for Large Plunge Depths and Efficient Work. Waist for Optimal Cutting Speed and Good Swarf Removal.
- Overall Length 3-1/8 in
- Application For All Woods, Drywall and Plastic Materials
- Width 1-5/8 in
- Mount SLM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502202290
- Zoro # G4703457
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 3-1/8 in |
Width | 1-5/8 in |
Details
Features | Very Clean Cuts and Good Cutting Speed; Long, Wide Shape for Large Plunge Depths and Efficient Work. Waist for Optimal Cutting Speed and Good Swarf Removal. |
Item | E Cut Standard Slm Blades 1 5/8" Width P |
Application | For All Woods, Drywall and Plastic Materials |
Mount | SLM |
Description
E Cut Standard Slm Blades 1 5/8 In. Width P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3In 50 Grit TC Shank Jigsaw Blade, PK3 (T150RF3)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS7123)
- PROTO Ratcheting Wrench, Head Size 3/4 in x #24 (JSCR24)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 180 mm, Bore D2= 0.625", Revolving Handle (K0160.4180XCQ)
- FEIN E Cut Universal Bi Metal Sl Blade 1 3/4 (63502223260)
- FEIN Saw Blade, 1-3/4 in. Size, 7-38/53 in. L (63502152260)
- FEIN CARBIDE SEG SAW BLADE 3"" (63502118210)
- FEIN Dust Extraction Set For Fmt/Fmm 250 (92602092000)
- FEIN E Cut Curve Hcs Sl Blade 2 9/16" Width (63502225260)
- FEIN E Cut Hcs Sl Blade 2 9/16" Width (63502230260)
- DIABLO 1-1/4 in. W Carbide Oscillating Blade Metal 3 pk (DOU125CF3)
- Fein Oscillating Tool Accessories