Shop All Oscillating Tool Accessories
Fein
E Cut Standard Slm Blades 1 5/8" Width P
Mfr # 63502202270
Zoro # G4703563
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Very Clean Cuts and Good Cutting Speed; Long, Wide Shape for Large Plunge Depths and Efficient Work. Waist for Optimal Cutting Speed and Good Swarf Removal.
- Overall Length 3-1/8 in
- Application For All Woods, Drywall and Plastic Materials
- Width 1-5/8 in
- Mount SLM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502202270
- Zoro # G4703563
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 3-1/8 in |
Width | 1-5/8 in |
Details
Features | Very Clean Cuts and Good Cutting Speed; Long, Wide Shape for Large Plunge Depths and Efficient Work. Waist for Optimal Cutting Speed and Good Swarf Removal. |
Item | E Cut Standard Slm Blades 1 5/8" Width P |
Application | For All Woods, Drywall and Plastic Materials |
Mount | SLM |
Description
E Cut Standard Slm Blades 1 5/8 In. Width P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 5/8-11 by 1/4-20 Threaded Female to Male Tripod Adapter (19228)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RECM9X2-25B)
- MAKITA 21º Full Round Head 3-1/2" Framing Nailer (AN924)
- BON TOOL Bon 87-209 Floor And Wall Scraper, 4" Blade, 48" Handle (87-209)
- FEIN Oscillating Scraper Blade, 2-11/16In (63903234210)
- FEIN Blades, 1-3/16 in. Size, 3-68/97 in.L, PK10 (63502157290)
- FEIN E Cut Precision Sl Blade 2 9/16" Width (63502229260)
- FEIN Oscillating Blades, 3In, 3In L, PK5 (63502118230)
- FEIN Triangle Sanding Sheet Set, PK50 (63717109035)
- FEIN CARBIDE SEG SAW BLADE 3"" (63502118210)
- FEIN Sandpaper Zirconium Triangle 40 Grit Pac (63717243010)
- Fein Oscillating Tool Accessories