Shop All Oscillating Tool Accessories
Fein
E Cut Precision Bi Metal Supercut Blades
Mfr # 63502212030
Zoro # G4702066
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Application All Wood Materials, Plasterboard and Soft Plastics
- Features Double-Row Japanese Toothing, Type 212
- Width 2-1/2 in
- Tooth Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502212030
- Zoro # G4702066
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 2 in |
Width | 2-1/2 in |
Details
Item | E Cut Precision Bi Metal Supercut Blades |
Application | All Wood Materials, Plasterboard and Soft Plastics |
Features | Double-Row Japanese Toothing, Type 212 |
Tooth Material | Bimetal |
Description
E Cut Precision Bi Metal Supercut Blades
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1in Size (J1232H-T500)
- CLC WORK GEAR Tool Pouch, Tool Holster, Black, Polyester, 4 Pockets (1104)
- WINSMITH Mounting Plate (E13WT)
- AMPCO SAFETY TOOLS Nonsparking Sledge, 10 lb, 33In, Fiberglass (H-72FG)
- FEIN E Cut Diamond Tip Slm Blade 1 3/4" Width (63502204210)
- FEIN Oscillating Blade, 3In, 3In L (63502125210)
- FEIN Fein Punch Rss 636-2 (63602047006)
- FEIN Oscillating Saw Blade, 1-3/8, 3-51/64In L (63502126260)
- FEIN Sandpaper Stone Triangle Hook And Loop 3 (63717121013)
- FEIN E-CUT SAW BLD 1-3/8""10PC (63502236290)
- FEIN ECUT UNIV BLADE 1-3/4"" (63502152260)
- Fein Finishing Tools