Shop All Oscillating Tool Accessories
Fein
E Cut Precision Bi Metal Supercut Blades
Mfr # 63502212020
Zoro # G4702373
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Double-Row Japanese Toothing, Type 212
- Application All Wood Materials, Plasterboard and Soft Plastics
- Overall Length 2 in
- Width 2-1/2 in
- Tooth Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502212020
- Zoro # G4702373
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 2 in |
Width | 2-1/2 in |
Details
Item | E Cut Precision Bi Metal Supercut Blades |
Features | Double-Row Japanese Toothing, Type 212 |
Application | All Wood Materials, Plasterboard and Soft Plastics |
Tooth Material | Bimetal |
Description
E Cut Precision Bi Metal Supercut Blades
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Neoprene And Cork Pad 18" X 18" X 1" (NK18X18)
- DEWALT Heavy Duty Work Stand with Miter Saw Mounting Brackets (DWX725B)
- MILWAUKEE TOOL 12 pc. HOLE DOZER with Carbide Teeth Plumber's Hole Saw Set (49-22-3091)
- CAPRI TOOLS 3/8 in Drive Long 5/16 in Hex Bit Socket (3-0617)
- FEIN Sandpaper Zirconium Triangle 40 Grit Pac (63717243010)
- FEIN SCRAPER BLADE - SUPERCUT, PK2 (63903206018)
- FEIN E Cut Precision Sl Blade 2 9/16" Width (63502229260)
- FEIN E Cut Diamond Tip Slp Blade 1 3/8" Width (63502193210)
- FEIN Oscillating Segmented Saw Blade, 4In (63502176210)
- FEIN Sandpaper Zirconium Triangle 60 Grit Pac (63717244010)
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Segmented Wood-Cutting Oscillating Multi-Tool Blade (49-25-1121)
- Fein Oscillating Tool Accessories