Shop All Oscillating Tool Accessories
Fein
E Cut Precision Bi Metal Supercut Blades
Mfr # 63502209030
Zoro # G4705313
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application All Wood Materials, Plasterboard and Soft Plastics
- Features Double-Row Japanese Toothing, Type 209
- Overall Length 2 in
- Width 1-3/8 in
- Tooth Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502209030
- Zoro # G4705313
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 2 in |
Width | 1-3/8 in |
Details
Application | All Wood Materials, Plasterboard and Soft Plastics |
Features | Double-Row Japanese Toothing, Type 209 |
Item | E Cut Precision Bi Metal Supercut Blades |
Tooth Material | Bimetal |
Description
E Cut Precision Bi Metal Supercut Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14 in. Diamond Segmented Masonry and Concrete Cutting Blade (49-93-7040)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- BIG HORN Double-Cut Profile Universal T-Track with Predrilled Mounting Holes - 24-Inch (19814)
- WESTWARD 4-1/8" HSS 118 Deg. Jobber Length Drill Bit (4UL55)
- FEIN CONCRETE BLADE PK5 (63903117015)
- FEIN Oscillating Tool Blade Set, 26 Blades (35222967060)
- FEIN Oscillating Saw Blade Kit, 6 Pc. (35222942080)
- FEIN Adapter Set Fsc Start (35222952040)
- FEIN E CUT-SUPER CUT- 2 1/2, PK5 (63502136034)
- FEIN Oscillating Saw Blade, 1-3/8, 3-51/64In L (63502191210)
- FEIN Adapter (63901020006)
- Fein Oscillating Tool Accessories