Shop All Oscillating Tool Accessories
Fein
E Cut Precision Bi Metal Supercut Blade
Mfr # 63502209010
Zoro # G4707763
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Double-Row Japanese Toothing, Type 209
- Overall Length 2 in
- Application All Wood Materials, Plasterboard and Soft Plastics
- Width 1-3/8 in
- Tooth Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502209010
- Zoro # G4707763
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 2 in |
Width | 1-3/8 in |
Details
Features | Double-Row Japanese Toothing, Type 209 |
Item | E Cut Precision Bi Metal Supercut Blade |
Application | All Wood Materials, Plasterboard and Soft Plastics |
Tooth Material | Bimetal |
Description
E Cut Precision Bi Metal Supercut Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 35 Piece Tamperproof Complete Tool Kit (TSDK36)
- DOMINATOR Pry Bars, 12 In. L, 1-1/2 In. W, Black (60140)
- VICTORINOX SWISS ARMY Multi-Tool, 12 Tools (3.0327.U-X2)
- KD TOOLS 3/8" Drive, 13mm Metric Socket, 12 Points (80489)
- FEIN E Cut Universal Bi Metal Sl Blade 1 3/4 (63502223260)
- FEIN Oscillating Blade, 7/32In, 2-27/32In L (63903202210)
- FEIN Oscillating Blade, 3-9/16In, 3-9/16In L (63502188210)
- FEIN Hook Blade, Steel, 1-1/2In., PK2 (63903209014)
- FEIN Oscillating Saw Blades, 2-9/16In, PK10 (63502161290)
- FEIN E Cut Diamond Tip Slm Blade 1 3/4" Width (63502204210)
- DREMEL Oscillating Tool Blade, Cardide, 2 5/16" L (MM501U)
- Fein Finishing Tools