Shop All Oscillating Tool Accessories
Fein
E CUT-METAL-SUPER CUT, PK25
Mfr # 63502148035
Zoro # G4911067
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 25
- Oscillating Tool Accessory Type Cutting Blade
- Materials Cut Aluminum, Copper, Plastic, Sheet Metal, Wood
- Cut Style Flush Cut
- Maximum Oscillations per Minute 19,500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502148035
- Zoro # G4911067
- UPC # 094716678479
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Blade Length | 2 3/8 in |
Blade Width | 1 3/4 in |
Length | 2-3/8" |
Details
Item | Oscillating Tool Blade |
Number of Pieces | 25 |
Oscillating Tool Accessory Type | Cutting Blade |
Materials Cut | Aluminum, Copper, Plastic, Sheet Metal, Wood |
Cut Style | Flush Cut |
Maximum Oscillations per Minute | 19,500 |
Blade Material | Bi-Metal |
Edge Material | Bi-Metal |
Connection Style | Universal Closed-Back |
Direct Fit For Tool Brand | Fein (non-Starlock) |
Cutting Edge Style | Toothed Edge |
Blade Type | Flush Cut |
Primary Material Application | General Purpose |
Blade Shape | Straight |
Description
Oscillating Tool Blade, Blade Type Flush Cut, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 3/4 in, Blade Length 2 3/8 in, Maximum Oscillations per Minute 19,500, Primary Material Application General Purpose, Materials Cut Aluminum, Copper, Plastic, Sheet Metal, Wood, Cut Style Flush Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Direct Fit For Tool Brand Fein (non-Starlock), Number of Pieces 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, SAE 2-1/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5368CF)
- SUPERIOR TOOL Pro-Line 1-1/2 in. Heavy Duty Pipe Wrench Red 1 pc (2810)
- WESTWARD Bricklayers Hammer, Hickory, 24 Oz (6DWK7)
- PROTO SAE L Key, 3/32 in Tip Size, 2 in Long, 11/16 in Short (J46106)
- FEIN Saw Blades, Bi-Metal, 1-1/8 in. Size, PK10 (63502151290)
- FEIN Saw Blade, 1-3/4 in. Size, 7-38/53 in. L (63502152260)
- FEIN Saw Blades, Bi-Metal, 1-1/8 in. Size, PK3 (63502151270)
- FEIN Saw Blde Set Bim-152 10P (63502152290)
- FEIN Oscillating Segmented Blades, 3-3/8, PK2 (63502106220)
- FEIN CLEANING BLOCK (63719007010)
- DIABLO 2-1/2" Universal Fit Bi-Metal Oscillating Blade for Nail-Embedded Wood (DOU250BW)
- Fein Finishing Tools