Shop All Oscillating Tool Accessories
Fein
E Cut Long Life Bi Metal Supercut Blade
Mfr # 63502164010
Zoro # G4704315
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Offset, High Cutting Speed, Type 164
- Overall Length 2 in
- Application For Hardwood, Softwood and All Other Wood Materials, Plastics and Drywall
- Width 1-3/8 in
- Tooth Material Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502164010
- Zoro # G4704315
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 2 in |
Width | 1-3/8 in |
Details
Features | Offset, High Cutting Speed, Type 164 |
Item | E Cut Long Life Bi Metal Supercut Blade |
Application | For Hardwood, Softwood and All Other Wood Materials, Plastics and Drywall |
Tooth Material | Bi-Metal |
Description
E Cut Long Life Bi Metal Supercut Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL 30 Lb Pull Telescoping Magnet Retriever (KTI-70909)
- PROTO 1 1/2 in Drive Impact Socket 4 in Size, Standard Socket, black oxide (J15064)
- SK HAND TOOLS Extension Set, 3 Piece 1/2" Drive Lockin (46159)
- DRILL AMERICA 5/8" HSS 2MT Spiral Flute Bridge Reamer (DWRRB5/8)
- FEIN CONCRETE BLADE PK5 (63903117015)
- FEIN E CUT-SUPER CUT- 1 1/8, PK5 (63502123046)
- FEIN Oscillating Segmented Blades, 3-3/8, PK5 (63502106230)
- FEIN Oscillating Blades, 3-9/16, 3-9/16In L, PK5 (63502169230)
- FEIN Oscillating Saw Blade, 1-3/8, 3-51/64In L (63502126260)
- FEIN Adapter 3/4" W 3/8" Unc/Unf (63206153010)
- VERSA TOOL 15 Blade 7 Type Oscillating Multi Tool Saw Blade Kit (DB-K7)
- Fein Oscillating Tool Accessories