Shop All Oscillating Tool Accessories
Fein
E Cut Long Life Bi Metal Supercut Blade
Mfr # 63502162010
Zoro # G4704123
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Offset, High Cutting Speed, Type 162
- Overall Length 3-1/16 in
- Application For Hardwood, Softwood and All Other Wood Materials, Plastics and Drywall
- Width 1-1/4 in
- Tooth Material Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502162010
- Zoro # G4704123
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 3-1/16 in |
Width | 1-1/4 in |
Details
Item | E Cut Long Life Bi Metal Supercut Blade |
Features | Offset, High Cutting Speed, Type 162 |
Application | For Hardwood, Softwood and All Other Wood Materials, Plastics and Drywall |
Tooth Material | Bi-Metal |
Description
E Cut Long Life Bi Metal Supercut Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Face Spanner Wrench, 13" Capacity, 7" L (44 4)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUPR2, 6 in L, Carbide, Triangle Insert Shape (C06M STUPR2-203)
- WILLIAMS Williams Adjustable Wrench, Chrome, 15" (13415A)
- CRESCENT WRENCH COMBINATION 8MM (CCW19)
- FEIN Adapter 3/4" W 1/4" Unc/Unf (63206152010)
- FEIN E CutSupercut, 2-1/2 In (63502122014)
- FEIN Oscillating Segmented Saw Blade, 3-3/8In (63502174210)
- FEIN Oscillating Blade, 3-9/16In, 3-9/16In L (63502188210)
- FEIN E CUT-SUPER CUT- 1 1/8, PK5 (63502123046)
- FEIN Sanding Paper Asst, 60 to 240 Grit, PK50 (63717082033)
- BOSCH 114 Carb Cut Blade (OSL114C)
- Fein Finishing Tools