Shop All Oscillating Tool Accessories
Fein
E Cut Long Life Bi Metal Sl Blades 2" Wi
Mfr # 63502221290
Zoro # G4704884
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Features Very Clean Cut and Excellent Work Performance. Extremely Robust, Unaffected by Nails in Wood; Medium Width, Waisted Shape for Optimal Cutting Speed and Good Swarf Removal
- Application For All Woods, Drywall and Plastic Materials
- Width 2 in
- Mount SL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502221290
- Zoro # G4704884
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 2 in |
Width | 2 in |
Details
Item | E Cut Long Life Bi Metal Sl Blades 2" Wi |
Features | Very Clean Cut and Excellent Work Performance. Extremely Robust, Unaffected by Nails in Wood; Medium Width, Waisted Shape for Optimal Cutting Speed and Good Swarf Removal |
Application | For All Woods, Drywall and Plastic Materials |
Mount | SL |
Tooth Material | Bimetal |
Description
E Cut Long Life Bi Metal Sl Blades 2 In. Wi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 11/64 (49711)
- S & W MANUFACTURING Pull Ring Lock, Nose P, 5/8-11" (SSTPR58)
- FEIN CG10-115PDE 4-1/2 In. Angle Grinder (CG10-115PDE)
- DRILL AMERICA 21/32" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X21/32)
- FEIN Oscillating Flexible Scraper Blade, 2In (63903165210)
- FEIN HSS SEG SAW BLADE 3-3/8"" (63502106210)
- FEIN Saw Blade, 1-3/4 in. Size, 7-38/53 in. L (63502152260)
- FEIN Sandpaper Stone Triangle Hook And Loop 3 (63717121013)
- FEIN Plunge Blades, Stl, 1-3/8in. Size, PK10 (63502133290)
- FEIN CARBIDE SEG SAW BLADE 3"" (63502118210)
- FEIN Oscillating Blades, 3-9/16, 3-9/16In L, PK5 (63502169230)
- Fein Oscillating Tool Accessories