Shop All Oscillating Tool Accessories
Fein
E Cut Long Life Bi Metal Sl Blades 2" Wi
Mfr # 63502221270
Zoro # G4704333
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Application For All Woods, Drywall and Plastic Materials
- Features Very Clean Cut and Excellent Work Performance. Extremely Robust, Unaffected by Nails in Wood; Medium Width, Waisted Shape for Optimal Cutting Speed and Good Swarf Removal
- Width 2 in
- Mount SL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502221270
- Zoro # G4704333
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 2 in |
Width | 2 in |
Details
Item | E Cut Long Life Bi Metal Sl Blades 2" Wi |
Application | For All Woods, Drywall and Plastic Materials |
Features | Very Clean Cut and Excellent Work Performance. Extremely Robust, Unaffected by Nails in Wood; Medium Width, Waisted Shape for Optimal Cutting Speed and Good Swarf Removal |
Mount | SL |
Tooth Material | Bimetal |
Description
E Cut Long Life Bi Metal Sl Blades 2 In. Wi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Ideal Industries 131-34-003 Large Safe-T-Grip Fuse Puller (131-34-003)
- SLUGGER BY FEIN Annular Cutter Arbor, 3 MT Spindle (33498294400)
- TAPMATIC Tapping Head, 1" SS, #10-3/4 Capacity (SM6)
- WIHA 1 Piece Bi-Material Grip Needle Nose Plier Ergonomic, 2-Component Handle (32746)
- FEIN E Cut Long Life Bi Metal Slm Blade 1 5/8 (63502203260)
- FEIN CARBIDE RASP TRI 3-1/8"" (63731001210)
- FEIN Oscillating Tool Blade Set, 3 Blades (35222967300)
- FEIN Tool Sanding Sheet Set, 60/80/120 Grit (35222967280)
- FEIN Saw Blade, 1-3/8 in. Size, 7-31/41 in. L (63502160260)
- FEIN E Cut Universal Bi Metal Sl Blades 1 3/4 (63502223290)
- MILWAUKEE TOOL 6 pc. OPEN-LOK Oscillating Multi-Tool Blade Set (49-10-9112)
- Fein Finishing Tools