Shop All Oscillating Tool Accessories
Fein
E Cut Long Life Bi Metal Sl Blades 2 9/1
Mfr # 63502228290
Zoro # G4700648
original price:
$119.95
8% off
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For All Woods, Drywall and Plastic Materials
- Features Very Clean Cut and Excellent Work Performance. Extremely Robust, Unaffected by Nails in Wood; Medium Width, Waisted Shape for Optimal Cutting Speed and Good Swarf Removal
- Overall Length 2 in
- Width 2-1/2 in
- Tooth Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502228290
- Zoro # G4700648
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 2 in |
Width | 2-1/2 in |
Details
Application | For All Woods, Drywall and Plastic Materials |
Features | Very Clean Cut and Excellent Work Performance. Extremely Robust, Unaffected by Nails in Wood; Medium Width, Waisted Shape for Optimal Cutting Speed and Good Swarf Removal |
Item | E Cut Long Life Bi Metal Sl Blades 2 9/1 |
Tooth Material | Bimetal |
Mount | SL |
Description
E Cut Long Life Bi Metal Sl Blades 2 9/1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 21 200)
- MORSE Metal Devil NXT Circular Saw Blade, 7-1/4 in dia x 0.063 in Thk, 5/8 in Arbor, Hardened Steel Blade, (CSM72548NSC)
- WESTWARD Hand Tap Set, HSS, 1-8, H4 Limit, PK3 (5TVZ1)
- EXCEL BLADES Surgical Scalpel Handle No. 3 Stainless Steel Blade Handle, 12 pk. (3)
- FEIN E CutSupercut, 2-1/2 In (63502122014)
- FEIN Sandpaper Stone Triangle Hook And Loop 3 (63717121013)
- FEIN E Cut Universal Bi Metal Sl Blades 1 1/8 (63502222290)
- FEIN Multi Master Top 2.5-Amp Oscillating Tool Kit (72296761090)
- FEIN E Cut Diamond Tip Slm Blade 1 3/4" Width (63502204210)
- FEIN CARBIDE RASP TRI 3-1/8"" (63731001210)
- MILWAUKEE TOOL OPEN-LOK 3-in-1 Multi-Cutter Scraper Blade (49-25-2221)
- Fein Finishing Tools