Shop All Oscillating Tool Accessories
Fein
E Cut Hcs Sl Blades 2" Pack3
Mfr # 63502233270
Zoro # G4702355
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For All Wood Materials, Drywall and Soft Plastics
- Features Double-Row Japanese Teeth; Medium Width
- Overall Length 2 in
- Width 2 in
- Mount SL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502233270
- Zoro # G4702355
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 2 in |
Width | 2 in |
Details
Application | For All Wood Materials, Drywall and Soft Plastics |
Features | Double-Row Japanese Teeth; Medium Width |
Item | E Cut Hcs Sl Blades 2" Pack3 |
Mount | SL |
Description
E Cut Hcs Sl Blades 2 In. Pack3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 13-1/2"L, SDS Max (22UW64)
- ENERPAC 1 in Drive, 3 in SAE Socket, 6 Points (BSH10300)
- MILWAUKEE TOOL 5 3/8 in Metal & Stainless Cutting Circular Saw Blade (25/32 in Arbor) (48-40-4070)
- WIHA Slotted 6.5mm 5.0" (53320)
- FEIN Triangle Sanding Sheet Set, PK50 (63717109035)
- FEIN Felt Polishing Fleece Triangle 3"X3"X3 (63723032010)
- FEIN Oscillating Blade, 3-9/16In, 3-9/16In L (63502188210)
- FEIN Saw Blades, Bi-Metal, 7-37/58 in. L, PK10 (63502208290)
- FEIN Saw Blades, 2-3/16 in. Size, PK3 (63502232270)
- FEIN Multi Master Top 2.5-Amp Oscillating Tool Kit (72296761090)
- FEIN Starlock 251 Multi Knife (63903251260)
- Fein Oscillating Tool Accessories