Shop All Oscillating Tool Accessories
Fein
E Cut Hcs Sl Blades 2 9/16" Width Pack3
Mfr # 63502230270
Zoro # G4708987
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For All Wood Materials, Drywall and Soft Plastics
- Features Double-Row Japanese Teeth; Extra-Wide Shape For Maximum Cutting Performance And Long Straight Cuts.
- Overall Length 2 in
- Width 2-1/2 in
- Mount SL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502230270
- Zoro # G4708987
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 2 in |
Width | 2-1/2 in |
Details
Application | For All Wood Materials, Drywall and Soft Plastics |
Item | E Cut Hcs Sl Blades 2 9/16" Width Pack3 |
Features | Double-Row Japanese Teeth; Extra-Wide Shape For Maximum Cutting Performance And Long Straight Cuts. |
Mount | SL |
Description
E Cut Hcs Sl Blades 2 9/16 In. Width Pack3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (608-4)
- MILWAUKEE TOOL Selfeed Bit 2-1/4" (48-25-2252)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- RIDGID Drain Cleaning Attachment (71838)
- FEIN Sanding Paper Asst, 60 to 240 Grit, PK50 (63717082033)
- FEIN Straight Blade, Steel, 4-3/4In., PK2 (63903081013)
- FEIN Adapter Set Fsc Qi (35222952050)
- FEIN Oscillating Blade, 1/8In, 2-27/32In L (63903200210)
- FEIN E Cut Long Life Bi Metal Supercut Blades (63502164020)
- FEIN Saw Plunge Blade, Steel, 1-3/8 in. Size (63502133260)
- BOSCH Oscillating Blade, Carbide, 4 in. L, PK3 (OSL114C-3)
- Fein Finishing Tools