Shop All Oscillating Tool Accessories
Fein
E Cut Curve Hcs Sl Blades 2" Width Pack1
Mfr # 63502226290
Zoro # G4700596
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Features Very Clean Cuts and Good Cutting Speed; Hooked Cutting Geometry for Optimal Plunge Cutting and Clean, Precise Cut Edges, Especially On Smooth Surfaces; Medium Width
- Application For All Woods, Drywall and Plastic Materials
- Width 2 in
- Mount SL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502226290
- Zoro # G4700596
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 2 in |
Width | 2 in |
Details
Item | E Cut Curve Hcs Sl Blades 2" Width Pack1 |
Features | Very Clean Cuts and Good Cutting Speed; Hooked Cutting Geometry for Optimal Plunge Cutting and Clean, Precise Cut Edges, Especially On Smooth Surfaces; Medium Width |
Application | For All Woods, Drywall and Plastic Materials |
Mount | SL |
Description
E Cut Curve Hcs Sl Blades 2 In. Width Pack1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Drive 1/4in Pneumatic Bit Set, 31 Pc. (ST09333SJ)
- KO-KEN Ratcheting Ring Wrench 12x14mm 6 Point 145mm, Reversible (103KM-12X14)
- WILLIAMS Williams Pipe Chain Wrench, 12" (40222)
- WESTWARD Kneeler Board, 19 x 13-1/2 x2 In, EVA, Poly (13A618)
- FEIN E Cut Precision Sl Blades 2 9/16" Width (63502229270)
- FEIN Oscillating Saw Blade, 2-9/16, 3-51/64In L (63502127260)
- FEIN Oscillating Saw Blade, 1-3/8, 3-51/64In L (63502191210)
- FEIN Hook Blade, Steel, 3/4In., PK2 (63903208010)
- FEIN Oscillating Blades, 3/8, 3-51/64In L, PK3 (63502184270)
- FEIN Saw Blde Set Bim-152 10P (63502152290)
- FEIN Hook Blade, Steel, 1In., PK2 (63903207012)
- Fein Finishing Tools