Shop All Oscillating Tool Accessories
Fein
E Cut Curve Hcs Sl Blades 2 9/16" Width
Mfr # 63502225290
Zoro # G4700876
original price:
$114.95
13% off
new price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For All Woods, Drywall and Plastic Materials
- Features Very Clean Cuts And Good Cutting Speed
- Overall Length 2 in
- Width 2-1/2 in
- Mount SL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63502225290
- Zoro # G4700876
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 2 in |
Width | 2-1/2 in |
Details
Application | For All Woods, Drywall and Plastic Materials |
Item | E Cut Curve Hcs Sl Blades 2 9/16" Width |
Features | Very Clean Cuts And Good Cutting Speed |
Mount | SL |
Description
E Cut Curve Hcs Sl Blades 2 9/16 In. Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. 7 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (99747D2B92920)
- WESTWARD 1/2 in Drive, 21mm Triple Square Metric Socket, 12 Points (53YV51)
- DRILL AMERICA 6-32 Carbon Steel Taper Hand Tap (DWTT6-32)
- THE BRUSH MAN Magnetic-Faced Roofing Hatchet, Sliding Gauge, 6PK (MAGNET-RFG-HAT)
- FEIN E-CUT SAW BLD 1-3/8""10PC (63502236290)
- FEIN Oscillating Segmented Blades, 3-3/8, PK2 (63502106220)
- FEIN E Cut Diamond Tip Slm Blade 1 3/4" Width (63502204210)
- FEIN E CUT-SUPER CUT- 2 1/2, PK5 (63502136034)
- FEIN Blade, Bi-Metal, 1-3/16in.Size, 3-68/97in.L (63502157260)
- FEIN E CutSupercut, 2-1/2 In (63502136012)
- METABO Plunge Saw Blade Wood + Metal BiM 20mm (626952000)
- Fein Finishing Tools