Fein

Dust Extractor, HEPA, 151 cfm, 9-1/5 gal.


product price: $749.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Power Source Corded
  • Kit Contents (1) Hose, (1) Disposal bag, (1) Hand guard, (1) HEPA filter, (1) Step adapter, (1) Tool coupling, (2) Extension tubes, (1) Bare Tool
  • Tank Material Plastic
  • Series TURBO II
  • Hose Diameter 1 3/8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Fein
  • MFR # 92030070990
  • Zoro # G211471238
  • UPC #
    4014586898575
  • Country of Origin Romania
  • Category Dust Collectors

Dimensions

Hose Diameter 1 3/8 in
Cord Length 19 ft
Hose Length 13 ft
Tank Size 9 1/5 gal

Description

Dust Extractor, Filtration Type HEPA, OSHA Table 1 Compliant Yes, Filter Efficiency 99.97 Percent at 0.3 microns, Air Flow 151 cfm, Voltage 110 V AC, Horsepower 2 1/2 hp, Kit Contents (1) Hose, (1) Disposal bag, (1) Hand guard, (1) HEPA filter, (1) Step adapter, (1) Tool coupling, (2) Extension tubes, (1) Bare Tool, Pickup Type Dry/Wet, Collection Type Reusable Bag, Tank Size 9 1/5 gal, Hose Diameter 1 3/8 in, OSHA Table Compliant Full or Partial OSHA Table 1 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.