Shop All Hand Saws
Fein
Dust Extraction Set, Use with SuperCut
Mfr # 92602074014
Zoro # G4910595
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- For Use With SuperCut
- Includes Extractor Hood With Suction Tube, (2) Hose Nozzles for Hose, (2) Perforated Sanding Pads
- Number of Sheets 15
- Direct Fit For Tool Brand FEIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Oscillating Tool Sanding Sheet Set |
Number of Pieces | 1 |
For Use With | SuperCut |
Includes | Extractor Hood With Suction Tube, (2) Hose Nozzles for Hose, (2) Perforated Sanding Pads |
Number of Sheets | 15 |
Direct Fit For Tool Brand | FEIN |
Grit | 60, 80, 120 |
Shape | Triangle |
Oscillating Tool Accessory Type | Sanding Sheet Set |
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 60, 80, 120, Number of Sheets 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS H High Speed Steel Adjustable Blade Reamer (15/16~1-1/16) (2006-9185)
- WESTWARD Inspection Mirror, 9 to 18 1/2 In L (1VTY9)
- JET Band Saw Blade, 67-1/2 in L, 3/8" W, 6 TPI, 0.014" Thick, Bimetal (JWBS10OS-8)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20512)
- FEIN Arbor, 4 In. L, 5/8-11 Size, Use w/Polisher (63803068020)
- FEIN Large Pipe Clamp for Hacksaw (90702004006)
- FEIN Pipe Hacksaw Extension Chain, 45 In. L (30231008000)
- VULCAN Saw Hand W/Wood Hndl 8Pt 26In (JLO-043)
- CRAFTSMAN Hand Saw, Steel Blade, 15" Blade Length (CMHT20880)
- STANLEY Stanley 20-221 Compact Fine Finish Saw 10" (20-221)
- STANLEY 15 SHARP TOOTH SAW (20-526)
- Fein Hand Saws