Shop All Abrasive Wheel Adapters
Fein
Dust Extraction Device 7
Mfr # 90604008013
Zoro # G7528404
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wheel Dia. (In.) 7 in
- Features Adjustable Guide
- Connection 1-1/4 in
- Cutting Depth 1-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 90604008013
- Zoro # G7528404
- Country of Origin Germany
- Category Abrasive Wheel Adapters
Dimensions
For Wheel Dia. (In.) | 7 in |
Cutting Depth | 1-9/16 in |
Details
Item | Dust Extraction Device 7" |
Features | Adjustable Guide |
Connection | 1-1/4 in |
Description
Dust Extraction Device 7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE HookandLoopDisc, 6", Vac, 220G, PK50 (91568)
- SHARK INDUSTRIES 9" Resin Fiber Discs - 80 Grit 3 Pk (12837)
- SGSPRO Carbide Bur Set, Double Cut, 10 pcs., 1/4in (18225)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A60-M-V, Sgl PK (38049)
- PFERD Cartridge Roll Drive Arbor, 1/8" Pilot Diameter - 2" Length, 1/4" Shank (42062)
- STANDARD ABRASIVES Cartridge Roll Mandrel, 1/8inDia x 3/4inL (66000004433)
- MERIT Mandrel, Shank Straight, 3 1/2" L (08834181217)
- ZORO SELECT Cut Off Wheel Mandrel (1F542)
- WEILER Metal Adapters, 2" to 1/2" Arbor Hole (3809)
- ARC ABRASIVES Wheel Madrel Set (50690)
- H & H INDUSTRIAL PRODUCTS FC110 Wasino Grinding Wheel Adapter (2420-0411)
- Fein Abrasive Wheel Adapters