Shop All Guard Rails
Fein
Drill Press Guard, 5 1/8" H, 3 1/8" W
Mfr # 63998611030
Zoro # G401209894
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Chuck Dia. (In.) Safety Guard
- Characteristics Curved, Fixed
- Body Material Steel
- Guard Height 5 1/8 in
- Guard Width 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63998611030
- Zoro # G401209894
- Country of Origin United States
- Category Guard Rails
Dimensions
Max. Chuck Dia. (In.) | Safety Guard |
Guard Height | 5 1/8 in |
Guard Width | 3 1/8 in |
Details
Item | Drill Press Guard |
Characteristics | Curved, Fixed |
Body Material | Steel |
Guard Style | Fixed |
Mount Type | Collar Clamp |
Guard Shape | Curved |
Description
Drill Press Guard, Guard Style Fixed, Guard Shape Curved, Guard Height 5 1/8 in, Guard Width 3 1/8 in, Mount Type Collar Clamp, Body Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, Side Brake, Loads Up To 300 lb (C0020748ZN-POL01(KK)B)
- VALLEY CRAFT Pre-Configured 2000 Trailer, 48"Wx96L (F83978)
- ZIPWALL ZipWall Carry Bag (ZPCB1)
- VESTIL Rubber Airline Wheel Chock, Rope, 6 x 18 (AC-18)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 21In (5JEU6)
- VESTIL Plastic Guard Rail End Cap, Yellow (GR-H2R-CAP)
- A-SAFE Rack Leg Protector, Yellow, 3/8in. Thick (P-03-01-0026)
- EAGLE MFG GUIDEPOST, 42 IN, YELLOW (1734Y)
- POST GUARD Door Protectors, Steel, Yellow, PR (FDBL-36YL)
- ZORO SELECT Safety Railing, OAL60In, OAH42In, Alum (5NPN5)
- ZORO SELECT Low Profile Machine Guard (1GUE1)
- Fein Warehouse Safety Guards & Protectors