Shop All Drill Drifts
Fein
Drift 2Pk
Mfr # 63305009013
Zoro # G5125934
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used On Drill Chuck
- Length (In.) 4-7/8 in
- Mount B 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63305009013
- Zoro # G5125934
- Country of Origin Germany
- Category Drill Drifts
Dimensions
Length (In.) | 4-7/8 in |
Details
Item | Drift 2Pk |
Used On | Drill Chuck |
Mount | B 12 |
Description
Drift 2Pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 3/8" Size, 5" L (TI4151IM)
- MICHIGAN DRILL 1/32 HIGH SPEED STEEL DRILL BLANK (950D 1/32)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H8102XX-5PK)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48906)
- FEIN Wedge (63305003003)
- DRILL AMERICA NO.2 Drift Key for 2MT (DWDDRIFTS2)
- DRILL AMERICA NO.1 Drift Key for 1MT (DWDDRIFTS1)
- DRILL AMERICA NO.3 Drift Key for 3MT (DWDDRIFTS3)
- DRILL AMERICA NO.4 Drift Key for 4 (DWDDRIFTS4)
- WILLIAMS Williams Wedge, Set Up, 1 Wd, 3 Lg, 4 Th (JHWWG-3)
- DAYTON Morse Taper Drift Tool, #2, #3, #4 & #5 (2XUU6)
- Fein Drill Drifts