Shop All Oscillating Tool Accessories
Fein
Diamond Square Caulking Blades Slm 60X31
Mfr # 63903237230
Zoro # G4704087
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Straight Type
- Application For Cleaning Joint Walls Before Installation of New Sealant
- Width 1-1/4 in
- Cutting Depth 2-3/8 in
- Mount SLM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63903237230
- Zoro # G4704087
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Width | 1-1/4 in |
Cutting Depth | 2-3/8 in |
Details
Features | Straight Type |
Item | Diamond Square Caulking Blades Slm 60X31 |
Application | For Cleaning Joint Walls Before Installation of New Sealant |
Mount | SLM |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 700 AS 4 Ah |
Description
Diamond Square Caulking Blades Slm 60X31
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynorbital-Spirit R.O. Sander 5In (59038)
- PROTO 1/4 in Drive, 3/8" Spline SAE Socket, 12 Points (J4712SPL)
- SIOUX TOOLS Pneumatic Polisher, Right Angle, Bare Tool ToolKit, Series SAP, 7 Pad dia, 3200 RPM, 1 hp, 35 CFM (SAP10A327)
- DRILL AMERICA #21 Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8 (TSD21VS)
- FEIN Sanding Paper, 3.75x3.5, 80 Grit, PK50 (63717083015)
- FEIN E-Cut Universal Oscillating Saw Blade, StarLock Plus, 1-3/4", 10-Pack (63502152290)
- FEIN E Cut Long Life Bi Metal Supercut Blades (63502163030)
- FEIN Triangle Sanding Sheet Set, PK50 (63717109035)
- FEIN Oscillating Saw Blades, 1-3/8In, PK3 (63502126270)
- FEIN E Cut Long Life Bi Metal Supercut Blades (63502163020)
- SKIL ADJUSTABLE RIP FENCE (13896)
- Fein Finishing Tools