Shop All Oscillating Tool Accessories
Fein
Diamond Sickle Shape Supercut Blade Kerf
Mfr # 63502196010
Zoro # G4702592
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Diameter 3-15/16 in
- Features Offset, Recessed Clamping Screw For Flush Cuts
- For Use With Mfr. Model Number MULTIMASTER MM 700 1.7 Basic; MULTIMASTER MM 700 1.7 Q Basic; MULTIMASTER MM 700 1.7 Q Autoglas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63502196010
- Zoro # G4702592
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Diameter | 3-15/16 in |
Details
Item | Diamond Sickle Shape Supercut Blade Kerf |
Material | High Speed Steel |
Features | Offset, Recessed Clamping Screw For Flush Cuts |
For Use With Mfr. Model Number | MULTIMASTER MM 700 1.7 Basic; MULTIMASTER MM 700 1.7 Q Basic; MULTIMASTER MM 700 1.7 Q Autoglas |
Description
Diamond Sickle Shape Supercut Blade Kerf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (78381D2B51725)
- TUNGALOY Tf Flo-Lock Insert FLT-2L GP50C, PK10 (2416553)
- WIHA Nut Driver Set, 9 Pieces, SAE, Solid, Ins (32288)
- WRIGHT TOOL Flex Handle 3/8" Drive Flex Handle Knurl (3435)
- FEIN Oscillating Segmented Saw Blade, 3-3/8In (63502174210)
- FEIN Ecut Saw Blade Set 3Pc (35222952090)
- FEIN Saw Blde Set Bim-160 10P (63502160290)
- FEIN Hook Blade, Steel, 1-1/2In., PK2 (63903209014)
- FEIN Blade, Bi-Metal, 1-3/16in.Size, 3-68/97in.L (63502157260)
- FEIN Sanding Finger Pad, 1-7/16, PK2 (63806159220)
- BOSCH Oscillating Blade, High Carbon Stl, 4 in L (OSM114)
- Fein Finishing Tools