Shop All Oscillating Tool Accessories
Fein
Diamond Sickle Shape Slm Blades 3/32" Ke
Mfr # 63903243230
Zoro # G4701865
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Segmented-Shaped
- Application For the Removal of Marble, Epoxy Resin and Pozzolan Grouts, Very Hard Epoxy Or Cement Grouts
- For Use With Mfr. Model Number Cordless MULTIMASTER AMM 700 AS 4 Ah
- Cutting Width 3/32 in
- Mount SLM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63903243230
- Zoro # G4701865
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Cutting Width | 3/32 in |
Details
Features | Segmented-Shaped |
Item | Diamond Sickle Shape Slm Blades 3/32" Ke |
Application | For the Removal of Marble, Epoxy Resin and Pozzolan Grouts, Very Hard Epoxy Or Cement Grouts |
For Use With Mfr. Model Number | Cordless MULTIMASTER AMM 700 AS 4 Ah |
Mount | SLM |
Description
Diamond Sickle Shape Slm Blades 3/32 In. Ke
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spacer A0196, 1/pk (28140)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK1 (1991616)
- H & H INDUSTRIAL PRODUCTS ER16 Collet & Drill Chuck With JT6 Sleeve (3903-6070)
- INGERSOLL-RAND Reversible Air Drill, 3/8" Keyless Chuck, ATEX, 2000 RPM (7802RAKCEX)
- FEIN Adapter Weldon Special (63901024019)
- FEIN Oscillating Rigid Scraper Blade, 2-1/2In (63903226210)
- FEIN E Cut Hcs Sl Blade 2 9/16" Width (63502230260)
- FEIN E Cut Precision Sl Blades 2 9/16" Width (63502229290)
- FEIN E Cut Universal Bi Metal Sl Blade 1 3/4 (63502223260)
- FEIN Saw Blde Set Bim-152 10P (63502152290)
- VERSA TOOL Universal Oscillating Saw Blade, 15 Piece, Bi-Metal, Wood and Japan Tooth Saw Blades (SB5A5B5C)
- Fein Finishing Tools