Shop All Oscillating Tool Accessories
Fein
DIAMOND BLADE
Mfr # 63903162017
Zoro # G4911383
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Overall Length 6 7/8 in
- Blade Shape Round
- Blade Material Diamond Grit
- Blade Width 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63903162017
- Zoro # G4911383
- UPC # 014586198952
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 6 7/8 in |
Blade Width | 3/32 in |
Details
Item | Oscillating Tool Blade |
Number of Pieces | 1 |
Blade Shape | Round |
Blade Material | Diamond Grit |
Blade Type | Grout Removal |
Maximum Oscillations per Minute | 19,500 |
Connection Style | Screw Connection |
Compatible with Adapter | Fein |
Primary Material Application | Cement Mortar |
Direct Fit For Tool Brand | Fein |
Oscillating Tool Accessory Type | Grout Removal Blade |
Blade Thickness | 0.09375 in |
Description
Oscillating Tool Blade, Blade Type Grout Removal, Oscillating Tool Accessory Type Grout Removal Blade, Blade Shape Round, Overall Length 6 7/8 in, Maximum Oscillations per Minute 19,500, Connection Style Screw Connection, Direct Fit For Tool Brand Fein, Compatible with Adapter Fein, Primary Material Application Cement Mortar, Blade Material Diamond Grit, Blade Thickness 0.09375 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (221MD)
- DRILL AMERICA 3/4"x 18" Nail Buster Auger Bit (DMS73-2090)
- DRILL AMERICA m8x1.25 Carbon Steel Hex Die (DWTMHX8X1.25)
- CRESCENT 1/4" Drive 72-Tooth Quick Release Teardrop Ratchet 5" (CR14)
- FEIN Adapter 3/4" W 1/4" Unc/Unf (63206152010)
- FEIN E Cutsuper Cut 1-3/8 In (63502119010)
- FEIN Dust Extraction Set As AFmm / AFsc (92602102000)
- FEIN Saw Blades, Bi-Metal, 7-31/41 in. L, PK3 (63502160270)
- FEIN Oscillating Saw Blade, 2-9/16, 3-51/64In L (63502127260)
- FEIN Oscillating Sandpaper, 80Grit, 3-1/8in, PK5 (63717083043)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (10 pk) (49-25-1159)
- Fein Finishing Tools