Shop All Oscillating Tool Accessories
Fein
Cutting Blades, 16 Gauge
Mfr # 31308150009
Zoro # G0548797
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Slitting Shears 1.6
- Overall Length 3 3/8 in
- Application Sheet Metal Cutting
- Overall Height 2 3/4 in
- Overall Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 31308150009
- Zoro # G0548797
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 3 3/8 in |
Overall Height | 2 3/4 in |
Overall Width | 1/4 in |
Details
Item | Shear Blade |
For Use With | Slitting Shears 1.6 |
Application | Sheet Metal Cutting |
Blade Material | Steel |
Blade Type | Center |
Blade Gauge | 16 ga |
Compatible with Manufacturer Part Number | 72303161090 BSS 1.6E, 72303261090 BSS 1.6CE, 71300362090 ABSS18-1.6E |
Capacity Stainless Steel | 24 ga |
Product Type | Cutting Blade |
Capacity Steel | 16 ga |
Description
Shear Blade, Blade Type Center, For Use With Slitting Shears 1.6, Capacity Stainless Steel 24 ga, Capacity Steel 16 ga, Compatible with Manufacturer Part Number 72303161090 BSS 1.6E, 72303261090 BSS 1.6CE, 71300362090 ABSS18-1.6E, Compatible with Grainger Part Number 54FH32, 61KL93, 62RZ08
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Bore Gage, 1.4-2.5 In, 0.0001 In Res (511-752-20)
- GREAT NECK Wrecking Bar 3/4X24-In (WR24)
- TEKTON 1/4 Inch Drive Locking Extension Set, 3-Piece 3, 6, 9 in. (SHA90012)
- BONDHUS Metric L-Shape Ball Hex Key, 5.5 mm Tip Size (38066)
- FEIN E CutSupercut, 2-1/2 In (63502122014)
- FEIN Oscillating Round Saw Blade, 3-3/8In (63502097210)
- FEIN Oscillating Blades, 3In, 3In L, PK5 (63502125230)
- FEIN Sandpaper Dustfree Triangle Hook And Loo (63717111014)
- FEIN Oscillating Blades, 3-9/16, 3-9/16In L, PK5 (63502166230)
- FEIN E Cut Long Life Bi Metal Supercut Blades (63502162020)
- VERSA TOOL 80mm HSS Circular Multi-Tool Saw Blades Fits Fein Supercut Oscillating Tools, PK 10 (FB10H)
- Fein Finishing Tools