Shop All Oscillating Tool Accessories
Fein
Cutting Bars, 16 Gauge
Mfr # 31308153014
Zoro # G0548873
product price: $102.99
/ea
Sold in multiples of 2 for $205.98
Free Shipping & Returns
$205.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 3/8 in
- Application Sheet Metal Cutting
- For Use With Slitting Shears 1.6
- Overall Height 2 7/8 in
- Overall Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 31308153014
- Zoro # G0548873
- Country of Origin China
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 3 3/8 in |
Overall Height | 2 7/8 in |
Overall Width | 1/8 in |
Details
Item | Shear Blade |
Application | Sheet Metal Cutting |
For Use With | Slitting Shears 1.6 |
Capacity Stainless Steel | 24 ga |
Blade Type | Fixed |
Product Type | Cutting Bar 2 Pack |
Blade Material | Steel |
Compatible with Manufacturer Part Number | 72303161090 BSS 1.6E, 72303261090 BSS 1.6CE, 71300362090 ABSS18-1.6E |
Capacity Steel | 16 ga |
Compatible Grainger Part Number | 54FH32, 61KL93, 62RZ08 |
Description
Shear Blade, Blade Type Fixed, For Use With Slitting Shears 1.6, Capacity Stainless Steel 24 ga, Capacity Steel 16 ga, Compatible with Manufacturer Part Number 72303161090 BSS 1.6E, 72303261090 BSS 1.6CE, 71300362090 ABSS18-1.6E, Compatible with Grainger Part Number 54FH32, 61KL93, 62RZ08
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, SAE, 8-7/8" L. (54PN30)
- OCHSENKOPF Steel Wedge, 6.75 lb. (OX 40-3000)
- UNIBOR 7/16in X 2in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24214)
- GEARWRENCH 11 Piece Torx Ratcheting Wrench Insert Bit Set (81560)
- FEIN Blades, 1-3/16 in. Size, 3-68/97 in.L, PK10 (63502157290)
- FEIN Sandpaper Zirconium Triangle 80 Grit Pac (63717245010)
- FEIN Oscillating Saw Blade, 1-3/8, 3-51/64In L (63502191210)
- FEIN Saw Blades, Bi-Metal, 7-37/58 in. L, PK10 (63502208290)
- FEIN Oscillating Blades, 3In, 3In L, PK5 (63502125230)
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806129220)
- MILWAUKEE TOOL OPEN-LOK 5-in-1 Drywall Blade (49-25-2281)
- Fein Oscillating Tool Accessories