Shop All Exchangeable Milling Heads
Fein
Cutter
Mfr # 64301007010
Zoro # G404857856
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bevel Angle 60 Degrees
- Compatible Manufacturer Model Number KFH 17-8 R
- Product Type Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 64301007010
- Zoro # G404857856
- Country of Origin Germany
- Category Exchangeable Milling Heads
Details
Item | Cutter |
Bevel Angle | 60 Degrees |
Compatible Manufacturer Model Number | KFH 17-8 R |
Product Type | Cutter |
Description
Cutter, Compatible Manufacturer Model Number KFH 17-8 R, Product Type Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Mag Arm Clamp, Flex, 13 In, 20 lb, 1-1/4 Cap (990FLXCLP)
- OSG Spiral Point Tap, Plug 3 Flutes (2840808)
- MILWAUKEE TOOL Long Cut Straight Aviation Snips (48-22-4537)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212-T500)
- FEIN Cutter (64301003010)
- FEIN Cutter (64301005010)
- FEIN Cutter (64301006010)
- FEIN Cutter (64301001010)
- ERICKSON Shell Mill Holder, BT40, 1 (BT40SA100400)
- ERICKSON Shell Mill Holder, HSK125A, 22.00mm (HSK125ASMC22050M)
- ERICKSON Shell Mill Holder, HSK125A, 32.00mm (HSK125ASMC32070M)
- Fein Exchangeable Milling Heads