Shop All Exchangeable Milling Heads
Fein
Cutter
Mfr # 64301005010
Zoro # G904857882
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 3/16 in
- Number of Pieces 1
- Material Steel
- Overall Width 2 9/16 in
- Overall Diameter 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 64301005010
- Zoro # G904857882
- Country of Origin Germany
- Category Exchangeable Milling Heads
Dimensions
Overall Length | 3 3/16 in |
Overall Width | 2 9/16 in |
Overall Diameter | 2 7/8 in |
Details
Item | Cutter |
Number of Pieces | 1 |
Material | Steel |
Product Type | Cutter |
Bit Type | Tool Bit |
Compatible Manufacturer Model Number | KFH 17-8 R |
Bevel Angle | 37.5 Degrees |
Description
Cutter, Compatible Grainger Model Number 793V05, Compatible Manufacturer Model Number KFH 17-8 R, Includes Not Applicable, Material Steel, Number of Pieces 1, Overall Length 3 3/16 in, Overall Width 2 9/16 in, Product Type Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, L Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04530)
- DRILL AMERICA 1-1/4"-12 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1-1/4"-12 (DWT55002)
- VESSEL IMPACT BALL Torsion Bit Holder H1/, PK10 (IBHBM300P10K)
- MORSE 2-1/16" Bi-Metal Hole Saw (MHSA33C)
- FEIN Cutter (64301001010)
- FEIN Cutter (64301003010)
- FEIN Cutter (64301006010)
- ERICKSON Shell Mill Holder, HSK125A, 32.00mm (HSK125ASMC32070M)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- WIDIA Indexable Insert Drill, 3/4", TCF (TCF0688R3SLR075B)
- WIDIA Indexable Face Mill, (VSM490D100Z08S32XN15)
- Fein Exchangeable Milling Heads