Shop All Exchangeable Milling Heads
Fein
Cutter
Mfr # 64301002010
Zoro # G704857877
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/8 in
- Number of Pieces 1
- Material Steel
- Overall Width 2 3/4 in
- Bevel Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 64301002010
- Zoro # G704857877
- UPC # 4014586440989
- Country of Origin Germany
- Category Exchangeable Milling Heads
Dimensions
Overall Length | 3 1/8 in |
Overall Width | 2 3/4 in |
Overall Diameter | 2 13/16 in |
Details
Item | Cutter |
Number of Pieces | 1 |
Material | Steel |
Bevel Angle | 30 Degrees |
Compatible Manufacturer Model Number | KFH 17-8 R |
Product Type | Cutter |
Bit Type | Tool Bit |
Description
Cutter, Compatible Grainger Model Number 793V05, Compatible Manufacturer Model Number KFH 17-8 R, Includes Not Applicable, Material Steel, Number of Pieces 1, Overall Length 3 1/8 in, Overall Width 2 3/4 in, Product Type Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Ratcheting Bar Clamp, 12" (59156)
- MAKITA 7" Polisher (9237C)
- J.W. WINCO GN598-KU-23-5/16-18 Revolving Handle (5TG76/PL)
- DRILL AMERICA 1-1/4"-82 HSS 4 Flute Machine Countersink (DEWMSK1-1/4-82)
- FEIN Cutter (64301006010)
- FEIN Cutter (64301001010)
- FEIN Cutter (64301005010)
- FEIN Cutter (64301003010)
- WIDIA Indexable Face Mill, (VSM490D100Z08S32XN15)
- ERICKSON Shell Mill Holder, HSK125A, 32.00mm (HSK125ASMC32070M)
- ERICKSON Shell Mill Holder, BT40, 1 (BT40SA100400)
- Fein Exchangeable Milling Heads