Shop All Oscillating Tool Accessories
Fein
Curved Blade, Steel, 1-3/8In., PK2
Mfr # 63903103017
Zoro # G7975606
product price: $56.99
/pk 2, $28.50/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-3/8 in
- For Use With AFSC 18, FSC 1.6Q, Mfr. No. FSC 1.6
- Overall Length 2 3/8 in
- Material Steel
- Application Cutting Urethane for Automotive Purposes and Caulking for Commercial and Residential Purposes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63903103017
- Zoro # G7975606
- UPC # 094727230185
- Country of Origin Germany
- Category Oscillating Tool Accessories
Dimensions
Size | 1-3/8 in |
Overall Length | 2 3/8 in |
Blade Width | 1 1/2 in |
Blade Length | 1 1/2 in |
Details
For Use With | AFSC 18, FSC 1.6Q, Mfr. No. FSC 1.6 |
Material | Steel |
Application | Cutting Urethane for Automotive Purposes and Caulking for Commercial and Residential Purposes |
Number of Pieces | 2 |
Item | Oscillating Scraper Blade |
Includes | (2) Pack of Blades |
Blade Shape | Hooked |
Direct Fit For Tool Brand | Fein |
For Use On | Urethane |
Oscillating Tool Accessory Type | Sealant Removal Blade |
Scraper Type | Sealant Knife |
Connection Style | Universal Closed-Back |
Maximum Oscillations per Minute | 19,500 |
Blade Type | Caulk Removal |
Blade Material | Steel |
Primary Material Application | Urethane |
Description
Oscillating Scraper Blade, Scraper Type Sealant Knife, Blade Type Caulk Removal, Oscillating Tool Accessory Type Sealant Removal Blade, Blade Shape Hooked, Blade Width 1 1/2 in, Blade Length 1 1/2 in, Overall Length 2 3/8 in, Maximum Oscillations per Minute 19,500, Connection Style Universal Closed-Back, Direct Fit For Tool Brand Fein, Primary Material Application Urethane, For Use On Urethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-1/2 (55496)
- PANDUIT Hand Crimpers (CT-1201)
- WHEELER-REX Roll Groover, for 6090/7090/8090 (8400)
- DEWALT Cordless Jig Saw, 20VDC, Battery (DCS334B/DCB204)
- FEIN E Cutmetalsuper Cut In (63502147015)
- FEIN E-CUT SAW BLD 1-3/8""10PC (63502236290)
- FEIN CLEANING BLOCK (63719007010)
- FEIN Dust Extraction Set For Blades Fsc 500qs (32133021010)
- FEIN Sandpaper Zirconium Triangle 40 Grit Pac (63717243010)
- FEIN E Cut Long Life Bi Metal Supercut Blades (63502163030)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1153)
- Fein Oscillating Tool Accessories