Shop All Sander Polisher Accessories
Fein
Cover Strip
Mfr # 63733010010
Zoro # G5129958
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 ft
- Application To Protect Stainless Steel Surfaces From Scratches Resulting From Sanding Work
- For Use With Mfr. Model Number WPO 14-25 E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63733010010
- Zoro # G5129958
- Country of Origin Germany
- Category Sander Polisher Accessories
Dimensions
Length | 16 ft |
Details
Item | Cover Strip |
Application | To Protect Stainless Steel Surfaces From Scratches Resulting From Sanding Work |
For Use With Mfr. Model Number | WPO 14-25 E |
Description
Cover Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach Shim, 7mm I, III, T .062 In (44577)
- CURRENT TOOLS Mobile Armored Cable Dispenser (509M)
- S & W MANUFACTURING Knrl Knob Stud, 1/2-13", 2" dia., 3" Std, Base Dia. (In.): 1 (WSS-027)
- ONSRUD Routing End Mill, Up Spiral, 1/2, 1 1/8, 3 (67-211)
- FEIN Sanding Fleece w/Ruffles, 6 In, For 10F050 (63723021013)
- FEIN Fleece Wheel Mixed Grits 60/100 4" X 4 (63721015010)
- FEIN Fleece Wheel Medium 100 Grit 4" X 4 (63721008014)
- FEIN Polishing Buff, 1-3/16 InSisal, For 10F050 (63723011014)
- FEIN Fleece Wheel 180 Grit (63721056010)
- FEIN Polishing Buff, 9/16 x 6 In., Firm (63723013011)
- SPECIALTY DIAMOND 5 Inch 1500 Grit 3mm Resin Diamond Polishing Pad (E51500)
- Fein Sander Polisher Accessories