Shop All Core Drill Bits
Fein
Core Bit D22/35 Hm
Mfr # 63127096018
Zoro # G208411988
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 22 mm
- Drilling Depth 35 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 63127096018
- Zoro # G208411988
- UPC # 4014586240091
- Country of Origin Viet Nam
- Category Core Drill Bits
Dimensions
Bit Dia. | 22 mm |
Drilling Depth | 35 mm |
Details
Item | Annular Cutter |
System of Measurement | Metric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX HOLE SAW BI-METAL 3-3/8"" (2079614)
- DEWALT 20V MAX* XR(R) 16 GA Angled Finish Nailer - Tool Only (DCN660B)
- DRILL AMERICA 3/4" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/4)
- MASTER APPLIANCE Cord with 20A Plug (51212)
- FEIN Core Bit D35/35 Hm (63127109012)
- FEIN Cb D48/50 Hm-Ultra 50 (63127312010)
- FEIN Cb D26/50 Hm-Ultra 50 (63127290010)
- FEIN Core Bit D20/35 Hm (63127094011)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1110)
- MILWAUKEE TOOL 1-1/2 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5400)
- MILWAUKEE TOOL 6" Diamond Premium Wet Core bit (48-17-3060)
- Fein Drill Bits