Shop All Electric Shears
Fein
Cordless Sheet Metal Shears bare tool for up to 16 gauge/1.6mm
Mfr # ABLS 18 1.6 E AS
Zoro # G010917081
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool No
- Voltage 18 V
- Speed Range 20 to 30 ft/min
- Construction Plastic/Metal
- Tool Length 11.34 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # ABLS 18 1.6 E AS
- Zoro # G010917081
- UPC # 4014586899930
- Country of Origin Germany
- Category Electric Shears
Dimensions
Tool Length | 11.34 mm |
Width | 3.03 mm |
Depth | 6.1 mm |
Cutting Width | 1/4 in |
Details
Battery Included / Bare Tool | No |
Voltage | 18 V |
Speed Range | 20 to 30 ft/min |
Construction | Plastic/Metal |
Tool Weight | 3.17 kg |
Includes | 1 Pair Of Blades (31308072000), Mounted, 1 Allen Key 2 Mm, 1 Allen Key 3 Mm, 1 Hand Guard, 1 Tool Case (L-Boxx 136) |
Application | Metal Cutting |
Metal Thickness | Up to 16 ga |
Color | Orange/Black |
Strokes | 2200 to 3500 spm |
Description
Cordless sheet metal shears for up to 16 gauge/1.6mm/ABLS 18 1.6 E AS/Handy, curve-compatible cordless sheet metal shears for cutting and trimming thin sheet metal.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Protective Case, 20-1/4"L x 17"W (369TH-SGSH)
- AMERICAN FORGE & FOUNDRY Bench Grinder Stand - Fixed Height (31501)
- KIPP Cam Lever Size: 0 10-24X40, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014A0X40)
- ATD TOOLS ATD Tools 827 7Pc Master Plier Set (ATD-827)
- FEIN Nibbler, 1,500 spm, 2.9A, 1 1/4" Cut Radius (BLK 1.6E)
- FEIN Shear, 26.2 fpm, 16 ga. (BLS 1.6E)
- FEIN Electric Nibbler, 18 ga (BLK 1.3CSE)
- FEIN Shear, 19 fpm, 12 ga. (BLS 2.5E)
- MILWAUKEE TOOL Shear Kit (2933-21)
- ACCUFORM WALL GRAPHICS APPLICATION TOOL ROLLER HVG102 (HVG102)
- KETT TOOL Electric Scissor Shears KD-480 (KD-480)
- Fein Power Shears