Shop All Cordless Oscillating Tools
Fein
Cordless Oscillating Multi-Tool, 2.9 lb
Mfr # AMM 500 PLUS TOP 4 Ah PC AS N09 Set 18V
Zoro # G210190628
product price: $399.95
/ea
Free Shipping & Returns
$399.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V
- Tool Weight 2.9 lb
- Series MULTIMASTER
- Oscillation Angle 1.7 Degrees
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # AMM 500 PLUS TOP 4 Ah PC AS N09 Set 18V
- Zoro # G210190628
- UPC # 4014586896274
- Country of Origin Germany
- Category Cordless Oscillating Tools
Dimensions
Description
Cordless Oscillating Multi-Tool, Voltage 18V, Oscillation Angle 1.7 Degrees , Maximum Oscillations per Minute 18,500, Accessory Free Tool Change Yes, Brushless Motor No, Battery Capacity (2) 4.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Fits Accessory Brand AMPShare(TM), Connection Style Starlock Plus, Switch Type Dial, Lock-Off Switch Yes, Lock-On Switch Yes, Handle Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 7-Pc Metric T-Handle Hex Key Set, W1712 (W1712)
- J.W. WINCO Knurled Retractable Plunger SS Body SS Nose 1x6lbs Pressure 5/16-18 Thread (5THS3)
- BOSCH Oscillating Flexible Scraper Blde, 4 in L (OSL200FS)
- DEWALT 1-1/8" x 16" x 18" High Impact 4 Cutter SDS+ Hammer Bit (DW5482)
- FEIN Oscillating Corded Power Tool (MM 700 MAX BASIC SET)
- FEIN Oscillating Tool Kit, 120 V AC, Corded, 3.4 Degrees Oscillation Angle (MM 500 PLUS Q-START SET)
- FEIN Oscillating mult-tool (MM 700 Max Top)
- FEIN Oscillating mult-tool (MM 700 Max)
- FEIN Oscillating mult-tool (MM 500 Plus Top)
- FEIN Combo Starlock Mini Cut, Cutting Blade (35222967090)
- WORX Sonicrafter 3.5 Amp Corded Oscillating Multi-Tool Kit with Carry Bag (WX687)
- Fein Cordless Tools