Shop All Cordless Oscillating Tools
Fein
Cordless Oscillating Multi-Tool, 2.4 lb
Mfr # AMM 700 1.7Q Autogl. AS N09 Set 18V
Zoro # G510190595
product price: $519.95
/ea
Free Shipping & Returns
$519.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V
- Tool Weight 2.4 lb
- Series MULTIMASTER
- Oscillation Angle 1.7 Degrees
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # AMM 700 1.7Q Autogl. AS N09 Set 18V
- Zoro # G510190595
- UPC # 4014586896311
- Country of Origin Germany
- Category Cordless Oscillating Tools
Dimensions
Description
Cordless Oscillating Multi-Tool, Voltage 18V, Oscillation Angle 1.7 Degrees , Maximum Oscillations per Minute 19,500, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity (2) 4.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Fits Accessory Brand AMPShare(TM), Connection Style Hexagonal Accessory Mount, Switch Type Dial, Lock-Off Switch Yes, Lock-On Switch Yes, Handle Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-533 Big Blue Bull Trowel, Blue Steel 48" X 12" Rnd End (12-533)
- MAHR Digital Caliper, 0.0005in.Res, 150mmRange (4103300)
- STM 10pc Diamond File Set (200763)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 11mm (80004)
- FEIN Combo Starlock Mini Cut, Cutting Blade (35222967090)
- FEIN Oscillating mult-tool (MM 700 Max)
- FEIN Oscillating mult-tool (MM 500 Plus Top)
- FEIN Oscillating mult-tool (MM 700 Max Top)
- FEIN Oscillating Tool, 120V AC, Corded, 4 Degrees Oscillation Angle (MM 700 1.7 CAULKING SET)
- FEIN Oscillating Corded Power Tool (MM 700 MAX BASIC SET)
- STEEL GRIP DRILL CORDED 3/8"" 4.2AMP (J1Z-DH41-13)
- Fein Cordless Tools