Shop All Electric Shears
Fein
Corded Nibbler up to 6 gauge
Mfr # BLK 5.0 E
Zoro # G810917076
Free Shipping & Returns
$2,752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool No
- Voltage 120 V
- Speed Range 4.9 ft/min
- Tool Weight 8.38 kg
- Tool Length 15.63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # BLK 5.0 E
- Zoro # G810917076
- UPC # 4014586897738
- Country of Origin Germany
- Category Electric Shears
Dimensions
Tool Length | 15.63 mm |
Cable Length | 13 ft |
Width | 5.33 mm |
Immersion Diameter | 1-11/16 in |
Depth | 9.25 mm |
Cutting Width | 5/16 in |
Details
Battery Included / Bare Tool | No |
Voltage | 120 V |
Speed Range | 4.9 ft/min |
Tool Weight | 8.38 kg |
Construction | Plastic/Metal |
Includes | 1 5 Steel Die (31309107000), Mounted, 1 5/P5 Steel Punch (31309141000), Mounted, 1 Accessory Handle, Mounted, 1 Plastic Carrying Case (L-Boxx 238) |
Application | Metal Cutting |
Power Consumption | 1000 to 1700 W |
Color | Orange/Black |
Metal Thickness | Up to 6 ga |
Strokes | 820 spm |
Description
Nibbler up to 6 gauge/BLK 5.0 E/Powerful nibbler for heavy dismantling and cutting applications.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Installation Kit for Concrete Screws (48-20-7497)
- MILWAUKEE TOOL #2 Phillips - 10" Cushion Grip Screwdriver (48-22-2814)
- BASEPLEX Soft Face Hammer, 17 oz., 12-13/16" L (3906040)
- STARRETT Outside Micrometer, 7/8", Pointed Anvil (210AP)
- FEIN Shear, 19 fpm, 12 ga. (BLS 2.5E)
- FEIN Nibbler, 1,500 spm, 2.9A, 1 1/4" Cut Radius (BLK 1.6E)
- FEIN Shear, 26.2 fpm, 16 ga. (BLS 1.6E)
- FEIN Electric Nibbler, 18 ga (BLK 1.3CSE)
- METABO Nibbler, 18V DC, 1 9/16" Min Cut Radius (NIV 18 LTX BL)
- ACCUFORM WALL GRAPHICS APPLICATION TOOL ROLLER HVG102 (HVG102)
- KETT TOOL Electric Scissor Shears KD-480 (KD-480)
- Fein Power Shears