Shop All Abrasive Wheel Adapters
Fein
Cool Sanding Pad
Mfr # 63806193010
Zoro # G5296716
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 4-1/2 in
- For Use With Pyramix Grinding Discs
- Type Ventilated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 63806193010
- Zoro # G5296716
- Country of Origin Germany
- Category Abrasive Wheel Adapters
Dimensions
Dia. | 4-1/2 in |
Details
Item | Cool Sanding Pad |
For Use With | Pyramix Grinding Discs |
Type | Ventilated |
Description
Cool Sanding Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072722543)
- WEILER Flap Disc, 4-1/2inx40Grit, 5/8-11,13000RPM (98926)
- FLEX-HONE TOOL BC13880BC FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 80 Grit, Boron Carbide (BC) (BC13880BC)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 60 Grit, Coarse, Aluminum Oxide, R215 Metalite (78072722000)
- WALTER SURFACE TECHNOLOGIES Flush Mounting Set, 5/8"-11" Spindle (30B021)
- SCOTCH-BRITE Fiber Disc, 6x1/4in, VF, AlO (7000120947)
- HHIP 4 X .035 X 1-1/4" D1A1R Cut-Off Diamond Wheel (2401-4035)
- 3M Flange Nut 28739, 1inx5/8inx3/8-24intrnl, 1 set/bag 5 Sets/pk (28739)
- S&G TOOL AID CUT-OFF 1/16" WHLS & ARBOR (5pk) (SG94970)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 4in, Very Fine (7000120972)
- CLESCO 1/4" Arbor Bell Mandrel 3/8" Shank X 2" Oal (M-32)
- Fein Abrasive Wheel Adapters