Shop All Electric Polishers And Buffers
Fein
Contact Roller, 7/8 in. dia.
Mfr # 69902029000
Zoro # G8123385
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Application For Notching or Coping Tube and Pipe
- Dia. (In.) 7/8 in
- Works With Mfr. No. GIR
- Type Fein Notchers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69902029000
- Zoro # G8123385
- Country of Origin Poland
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 7/8 in |
Details
Item | Contact Roller |
Material | Steel |
Application | For Notching or Coping Tube and Pipe |
Works With | Mfr. No. GIR |
Type | Fein Notchers |
Accessory Type | Contact Roller |
Compatible Manufacturer Model Number | GRIT GXR |
Product Type | Contact Roller |
Number of Pieces | 13 |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GXR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #51 (.0670”/1.702MM), 12PK (45-21251)
- DIABLO 8-1/4", 40-Teeth Circular Saw Blade (D0840X)
- KODIAK CUTTING TOOLS #25 Carbide Jobber Length Drill (5439808)
- KLEIN TOOLS 9-3/8" High Leverage Side Cutters with Ring 1-1/2" (D213-9NETT)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- FEIN Backing Pad, 4-1/2 In, For 10F050 (63806184010)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- MILWAUKEE TOOL Cordless Polisher Kit, 12.0V, 5-1/8" L (2438-22X, 48-11-2440)
- MILWAUKEE TOOL M18 FUEL 15mm Random Orbital Polisher (Tool Only) (2684-20)
- Fein Electric Polishers And Buffers