Shop All Electric Polishers And Buffers
Fein
Contact Roller, 6-5/8 in. dia.
Mfr # 69902134000
Zoro # G7822771
Free Shipping & Returns
$1,643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 6 5/8 in
- Type Fein Notchers
- Works With Fein Notchers
- Material Steel
- Application For Notching or Coping Tube and Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 69902134000
- Zoro # G7822771
- UPC # 04014586283425
- Country of Origin Poland
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 6 5/8 in |
Details
Item | Contact Roller |
Type | Fein Notchers |
Works With | Fein Notchers |
Material | Steel |
Application | For Notching or Coping Tube and Pipe |
Accessory Type | Contact Roller |
Product Type | Contact Roller |
Compatible Manufacturer Model Number | GRIT GIR |
Number of Pieces | 13 |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GIR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Swivel Pad set for F and J Clamps (TCFJ3PCPAD1200)
- SPEC OPS 22-oz Milled Face Framing Hammer with Soft Mallet Cap, Steel Handle (SPEC-M22CF-S)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5318-TT)
- MILWAUKEE TOOL Left Cutting Aviation Snips (48-22-4510)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- FEIN Backing Pad, 4-1/2 In, For 10F050 (63806184010)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- STANDARD ABRASIVES Buff and Blend HS Disc, A/O, 6in, VFN, PK10 (66000001165)
- WALTER SURFACE TECHNOLOGIES Quick-Step Big-Buff Polishing Tool Kit (30A267)
- Fein Electric Polishers And Buffers