Shop All Electric Polishers And Buffers
Fein
Contact Roller, 5-1/2 in. dia.
Mfr # 69902133000
Zoro # G8359601
product price: $1,501.99
/ea
Free Shipping & Returns
$1,501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 5 1/2 in
- Type Fein Notchers
- Application For Notching or Coping Tube and Pipe
- Material Steel
- Works With Fein Notchers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69902133000
- Zoro # G8359601
- Country of Origin Poland
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 5 1/2 in |
Details
Item | Contact Roller |
Type | Fein Notchers |
Application | For Notching or Coping Tube and Pipe |
Material | Steel |
Works With | Fein Notchers |
Accessory Type | Contact Roller |
Number of Pieces | 13 |
Compatible Manufacturer Model Number | GRIT GIR |
Product Type | Contact Roller |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GIR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Plumber's Kit Replacement Straps (69347)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3052D)
- LENOX Band Saw Blade, 10 ft. 1-5/8" L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1851430)
- LYNDEX-NIKKEN Collet, 100DA, 9/16in (010-036)
- FEIN Contact Roller, 1-7/8 in. dia. (69902117000)
- FEIN Polishing Kit, Barrel Grip, 15.0V, 9" Pad (WPO 14-25 E PS)
- FEIN Contact Roller, 1-5/8 in. dia. (69902060000)
- FEIN Guide Rail, Nylon (39000000497)
- FEIN Contact Roller, 1-7/8 in. dia. (69902070000)
- FEIN Contact Roller, 1-5/8 in. dia. (69902061000)
- HARDIN Wet Polisher, 8A, 6 ft. (GHWV5PSET)
- Fein Finishing Tools