Shop All Electric Polishers And Buffers
Fein
Contact Roller, 3/4 in. dia.
Mfr # 69902025000
Zoro # G7861874
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 3/4 in
- Application For Notching or Coping Tube and Pipe
- Type Fein Notchers
- Material Steel
- Works With Mfr. No. GIR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fein
- MFR # 69902025000
- Zoro # G7861874
- Country of Origin Denmark
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 3/4 in |
Details
Item | Contact Roller |
Application | For Notching or Coping Tube and Pipe |
Type | Fein Notchers |
Material | Steel |
Works With | Mfr. No. GIR |
Accessory Type | Contact Roller |
Number of Pieces | 13 |
Compatible Manufacturer Model Number | GRIT GXR |
Product Type | Contact Roller |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GXR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Spanner Wrench, Lug, 45-50mm (40 45-50)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, MD Red (6960MD4)
- MAASDAM Rachet Wheel Replacement Kit (MPPRWRK)
- DRILL AMERICA 1-1/16" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-236)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- FEIN Guide Rail, Brass (39000000496)
- FEIN Contact Roller, 1-7/8 in. dia. (69902117000)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- FEIN Polishing Kit, Barrel Grip, 15.0V, 9" Pad (WPO 14-25 E PS)
- FEIN Tube/Pipe Polishing Module, 5 in. dia. (GIC)
- AIRCAT Composite High Speed Tire Buffer/Drill (6400)
- Fein Electric Polishers And Buffers