Shop All Electric Polishers And Buffers
Fein
Contact Roller, 3 in. dia.
Mfr # 69902094000
Zoro # G8259115
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Works With Mfr. No. GIR
- Dia. (In.) 3 in
- Type Fein Notchers
- Application For Notching or Coping Tube and Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69902094000
- Zoro # G8259115
- Country of Origin Denmark
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 3 in |
Details
Item | Contact Roller |
Material | Steel |
Works With | Mfr. No. GIR |
Type | Fein Notchers |
Application | For Notching or Coping Tube and Pipe |
Accessory Type | Contact Roller |
Number of Pieces | 13 |
Compatible Manufacturer Model Number | GRIT GXR |
Product Type | Contact Roller |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GXR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Drill Tap, 12-24 (32241)
- PROTO 1/2" Drive, 1450 Groove SAE Socket (JRR50145)
- WESTWARD Flange Wedge, Non-Spark, 4 x 3/4 x 1/2 In (23X835)
- SOG Multi-Tool, Micro Tool Clip, 9 Tools (TC1001-CP)
- FEIN Contact Roller, 1-11/16 in. dia. (69902115000)
- FEIN Contact Roller, 1-3/4 in. dia. (69902067000)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- FEIN Tube/Pipe Polishing Module, 5 in. dia. (GIC)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- FEIN Electric Right Angle Polisher, 9" Pad (WPO 14-15E)
- HARDIN VS5 Var Spd Wet Grinder Polisher, Dust Shroud, 4" Diamond Turbo Cup Wheel, 8 pc 5" Diamond Pad Set (GHCCGRINDPOLSET)
- Fein Finishing Tools