Shop All Electric Polishers And Buffers
Fein
Contact Roller, 3-1/2 in. dia.
Mfr # 69902098000
Zoro # G8146187
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 3 1/2 in
- Application For Notching or Coping Tube and Pipe
- Type Fein Notchers
- Works With Mfr. No. GIR
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69902098000
- Zoro # G8146187
- UPC # 04014586278452
- Country of Origin Poland
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 3 1/2 in |
Details
Item | Contact Roller |
Application | For Notching or Coping Tube and Pipe |
Type | Fein Notchers |
Works With | Mfr. No. GIR |
Material | Steel |
Accessory Type | Contact Roller |
Number of Pieces | 13 |
Product Type | Contact Roller |
Compatible Manufacturer Model Number | GRIT GXR |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GXR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 2"-12 NS Hand Tap H8 6 Flt Plug (013977AS)
- PAINTLINE PSDR Carry Bag for Wave Hangers (PSDR.T)
- GKS-PERFEKT Rotating Machine Dolly, 8800 lb., Steel (6-10240)
- LYNDEX-NIKKEN Rigid Tap Holder Coolant T, #1, 2.87in L (C40R5-0562-2.87(C))
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- FEIN Backing Pad, 4-1/2 In, For 10F050 (63806184010)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- FEIN Sinus Fleece Wheel, 4 In, 180 Grit, Fine (63721051010)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- METABO Corded Polisher, 1900 RPM, 13 A (PE 15-20 RT)
- HARDIN 4" Var Speed Polisher, 2" Full Bullnose Diamond Profile Wheel & 8 pc 4" Diamond Polishing Pad Set (V50WVPOLSET)
- Fein Finishing Tools