Shop All Electric Polishers And Buffers
Fein
Contact Roller, 2-7/8 in. dia.
Mfr # 69902245000
Zoro # G8396071
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 2 7/8 in
- Application For Notching or Coping Tube and Pipe
- Works With Fein Notchers
- Type Fein Notchers
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fein
- MFR # 69902245000
- Zoro # G8396071
- Country of Origin Poland
- Category Electric Polishers And Buffers
Dimensions
Dia. (In.) | 2 7/8 in |
Details
Item | Contact Roller |
Application | For Notching or Coping Tube and Pipe |
Works With | Fein Notchers |
Type | Fein Notchers |
Material | Steel |
Accessory Type | Contact Roller |
Product Type | Contact Roller |
Number of Pieces | 13 |
Compatible Manufacturer Model Number | GRIT GIR |
Description
Contact Roller, Product Type Contact Roller, Compatible Manufacturer Model Number GRIT GIR, Material Steel, Number of Pieces 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Reciprocating Saw Blade, 9 in L, 7/8 in W, 0.062 in Thickness, 10 TPI, Bi-Metal Cutting Edge, Bi-Met (RBFR96210WT20)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (329073)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13397)
- STEELMAN 1" Drive x 1-1/8" 6-Point Thin Wall Deep Impact Socket (79340)
- FEIN Polishing Kit, 500 to 1500 rpm, 15.0V (WPO 14-15E Marine Kit)
- FEIN Electric Right Angle Polisher, 9" Pad (WPO 14-15E)
- FEIN Contact Roller, 1-11/16 in. dia. (69902115000)
- FEIN Tube/Pipe Polishing Module, 5 in. dia. (GIC)
- FEIN Polisher, For SS, 120V, 5/8-11, 10 In Dia (WPO 14-25E)
- FEIN Contact Roller, 1-3/4 in. dia. (69902067000)
- HARDIN Dry Variable Speed Constant Power Polisher / Grinder with Backer Pad (BRHD-5BP) (HD-5)
- Fein Electric Polishers And Buffers